Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 4 Contact(S), Male, Solder Terminal, Receptacle

  • Mfr # 10081041

  • Zoro # G405785172


product price: $0.40
/ea
Sold in multiples of 250 for $100.00

Key Features

Color
Natural
Insulation Material
Nylon
Maximum Voltage
250 V
Application
Board-to-Board, Power, Wire-to-Board
Series
3003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10081041
Zoro #
G405785172
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
3.94mm
PCB Thickness - Recommended
1.60mm

Details

Item
KK 508
Color
Natural
Insulation Material
Nylon
Maximum Voltage
250 V
Application
Board-to-Board, Power, Wire-to-Board
Series
3003
Standards
UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-2
Number of Rows
1
Termination Interface Style
Through Hole
Max-Duration
10
Breakaway
No
Current - Maximum per Contact
7.0A
Lock to Mating Part
None
Keying to Mating Part
None
Plating min - Mating
5.080µm
Glow-Wire Capable
No
Flammability
94V-2
UL
E29179
Circuits (Loaded)
4
PCB Retention
None
Material - Plating Termination
Tin
Shrouded
No
Component Type
PCB Header
Material - Resin
Nylon
Polarized to PCB
No
Guide to Mating Part
No
Stackable
No
Orientation
Vertical
Product Name
KK 508
PCB Locator
No
Material - Metal
Brass
Material - Plating Mating
Tin
Max-Temp
260
First Mate / Last Break
No
Temperature Range - Operating
See Product Specification
Pitch - Mating Interface
5.08mm
Polarized to Mating Part
No
Durability (mating cycles max)
25
Voltage - Maximum
250V
Color - Resin
Natural
CSA
LR19980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.