Zoro Homepage

Rectangular Power Connector, 42 Contact(S), Female, Solder Terminal, Receptacle

  • Mfr # 459841461

  • Zoro # G705963966


product price: $18.85
/ea
Sold in multiples of 4 for $75.40

Key Features

Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V
Application
Board-to-Board, Power
Current
20 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459841461
Zoro #
G705963966
UPC #
822350773164
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
3.18mm
PC Tail Length
4.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.