Zoro Homepage

Rectangular Power Connector, 9 Contact(S), Female/Male, Crimp Terminal, Plug

  • Mfr # 19092098

  • Zoro # G205913065


product price: $0.85
/ea
Sold in multiples of 103 for $87.55

Key Features

Type
Plug
Color
Natural
Number of Rows
3
Insulation Material
Nylon
Current
8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19092098
Zoro #
G205913065
UPC #
-
Country of Origin
Japan

Details

Item
Push-In Wire Connector
Type
Plug
Color
Natural
Number of Rows
3
Insulation Material
Nylon
Current
8 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Connector Type
Plug
Standards
CSA Certified; UL E29179
Series
3191
Application
Power, Wire-to-Wire
Max. Temp.
105°C
Current Rating
8 A
Number of Contacts
9
Hole Center to Center
6.7 mm
Flammability Rating
UL 94V-2
Polarized to Mating Part
Yes
Circuits Detail
3x3
Material - Resin
Nylon
Product Name
Standard .093"
Pitch - Mating Interface
6.70mm
Panel Mount
Yes
Glow-Wire Capable
No
Temperature Range - Operating
-40° to +105°C
Breakaway
No
Stackable
No
UL
E29179
Flammability
94V-2
Lock to Mating Part
Yes
Keying to Mating Part
None
CSA
LR19980
Current - Maximum per Contact
8.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.