Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Power Connector, 9 Contact(S), Male, Crimp Terminal, Receptacle

  • Mfr # 50361871

  • Zoro # G005913111


product price: $0.33
/ea
Sold in multiples of 300 for $99.00

Key Features

Type
Receptacle
Color
Natural
Number of Rows
3
Insulation Material
Nylon
Current
5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50361871
Zoro #
G005913111
UPC #
800756734651
Country of Origin
United States

Details

Item
Pin and Socket Power Connector
Type
Receptacle
Color
Natural
Number of Rows
3
Insulation Material
Nylon
Current
5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Series
1625
Connector Type
Receptacle
Material
Nylon
Standards
CSA Certified
Application
Power, Wire-to-Wire
Current Rating
5 A
Hole Center to Center
3.68 mm
Max. Temp.
105°C
Number of Contacts
9
Sub-Category
Crimp Housings
Flammability Rating
UL 94V-2
Polarized to Mating Part
Yes
Material - Resin
Nylon
UL
E29179
Current - Maximum per Contact
5.0A
Panel Mount
Yes
Keying to Mating Part
None
Temperature Range - Operating
-40° to +105°C
Stackable
No
Product Name
Standard .062"
Lock to Mating Part
Yes
Circuits Detail
3x3
Pitch - Mating Interface
3.68mm
Flammability
94V-2
Breakaway
No
CSA
LR19980
Glow-Wire Capable
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.