Zoro Homepage

Relay Sockets & Hardware Micro Pwr Dist Box 1 Relay

  • Mfr # 2003161101

  • Zoro # G105931077


product price: $18.39
/ea
Sold in multiples of 4 for $73.56

Key Features

Application
Automotive, Module-to-Wire, Power
Material - Metal
Copper Alloy
Glow-Wire Capable
No
Breakaway
No
Color - Resin
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2003161101
Zoro #
G105931077
UPC #
-
Country of Origin
China

Details

Application
Automotive, Module-to-Wire, Power
Material - Metal
Copper Alloy
Glow-Wire Capable
No
Breakaway
No
Color - Resin
Black
Circuits (Loaded)
8
Number of Rows
2
Material - Resin
PBT
Material - Plating Mating
Silver, Tin
Keying to Mating Part
Yes
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
Current - Maximum per Contact
48.0A
Circuits (maximum)
8
Pitch - Mating Interface
3.50mm
Temperature Range - Operating
-40° to +110°C
Orientation
Vertical
Voltage - Switching
12V
Series
200316
Product Name
Micro Power Distribution Box
Component Type
PCB Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.