
Relay Sockets & Hardware Micro Pwr Dist Box 1Relay 3Fstblowfuses
Mfr # 2003161103
Zoro # G605931089
product price: $28.15
/eaSold in multiples of 3 for $84.45
Key Features
Glow-Wire Capable
No
Breakaway
No
Color - Resin
Black
Polarized to Mating Part
Yes
Material - Plating Mating
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2003161103
Zoro #
G605931089
UPC #
-
Country of Origin
China
Details
Glow-Wire Capable
No
Breakaway
No
Color - Resin
Black
Polarized to Mating Part
Yes
Material - Plating Mating
Tin
Lock to Mating Part
Yes
Circuits (Loaded)
8
Number of Rows
2
Material - Metal
Copper Alloy
Keying to Mating Part
Yes
Pitch - Mating Interface
3.50mm
Temperature Range - Operating
-40° to +110°C
Orientation
Vertical
Material - Resin
PBT
Voltage - Switching
12V
Circuits (maximum)
8
Current - Maximum per Contact
6.0A (Fuse 2), 7.5A (Fuse 1 and 3)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.