
Rf Connectors / Coaxial Connectors Bnc R/A Plug Rg58C/U C/U Rg141A/U Rg303/
Mfr # 731000015
Zoro # G305932096
product price: $16.39
/ea
Sold in multiples of 10 for $163.90
Key Features
Style - Connector
Right Angle
Series
73100
Impedance
50Ω
Type
Plug
Keying to Mating Part
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
731000015
Zoro #
G305932096
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Style - Connector
Right Angle
Series
73100
Impedance
50Ω
Type
Plug
Keying to Mating Part
None
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
Product Name
BNC
Frequency
4 GHz
Cable Attachment
Crimp
Reverse Polar
No
Style
Cable
Wire/Cable Type
RG-141, RG-303, RG-58
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.