Ring Terminal, 5/16 in Stud Size, 14 AWG, Nylon Insulated

  • Mfr # 190730079

  • Zoro # G705899876


product price:  $0.35
/ea
Sold in multiples of 300 for $105.00

Key Features

Maximum Wire Size
14 AWG
Insulation Type
Nylon
Stud Size
5/16 in
Standards
UL E32244
Plating min - Mating
2.540µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
190730079
Zoro #
G705899876
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
5/16 in
Wire Insulation Diameter
4.30mm max.

Details

Item
Ring Terminal
Insulation Type
Nylon
Standards
UL E32244
Plating min - Mating
2.540µm
Flammability
94V-2
CSA
LR18689
Series
19073
Material - Plating Mating
Tin
Barrel Type
Closed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.