
Ring Terminal, 5/16 in Stud Size, 1/0 AWG, PVC Insulated, Bare
Mfr # 190710306
Zoro # G705899814
product price:Â $2.65
/ea
Sold in multiples of 32 for $84.80
Key Features
Insulation Type
PVC
Standards
UL E32244
Flammability
94V-0
Wire Insulation Diameter
17.50mm max.
Barrel Type
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
190710306
Zoro #
G705899814
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
1/0 AWG
Stud Size
5/16 in
Wire Insulation Diameter
17.50mm max.
Details
Item
Ring Terminal
Insulation Color
Bare
Insulation Type
PVC
Standards
UL E32244
Flammability
94V-0
Barrel Type
Closed
Material - Plating Mating
Tin
Series
19071
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.