Zoro Homepage

Ring Terminal, 1/4 in Stud Size, 18 AWG, PVC Insulated, Red

  • Mfr # 190700023

  • Zoro # G305899894


product price: $0.27
/ea
Sold in multiples of 350 for $94.50

Key Features

Insulation Type
PVC
Standards
UL E32244
Series
19070
Flammability
94V-0
Wire Insulation Diameter
3.70mm max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190700023
Zoro #
G305899894
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Stud Size
1/4 in
Wire Insulation Diameter
3.70mm max.

Details

Item
Ring Terminal
Insulation Color
Red
Insulation Type
PVC
Standards
UL E32244
Series
19070
Flammability
94V-0
Barrel Type
Closed
Material - Plating Mating
Tin
CSA
LR18689

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.