Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, #10 Stud Size, 14 AWG, Bare Insulated, Crimp Termination Only

  • Mfr # 190690105

  • Zoro # G505899595


product price: $0.15
/ea
Sold in multiples of 700 for $105.00

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Maximum Wire Size
14 AWG
Insulation Coverage
None
Insulation Type
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190690105
Zoro #
G505899595
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#10

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Listed; UL E32244
Seam
Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.