Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Terminal, 5/16 in Stud Size, 6 AWG, Nylon Insulated, Crimp Termination Only

  • Mfr # 190670073

  • Zoro # G405899824


product price: $0.92
/ea
Sold in multiples of 95 for $87.40

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
6 AWG
Insulation Type
Nylon
Standards
UL E32244
Series
19067
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190670073
Zoro #
G405899824
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
6 AWG
Stud Size
5/16 in
Wire Insulation Diameter
10.87mm max.

Details

Item
Ring Terminal
Termination Style
Crimp Termination Only
Insulation Type
Nylon
Standards
UL E32244
Series
19067
CSA
LR18689
Plating min - Mating
2.540µm
Flammability
94V-2
Barrel Type
Closed - Brazed
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.