
Ring Terminal, #10 Stud Size, 18 AWG, Bare Insulated, Crimp Termination Only
Mfr # 190690037
Zoro # G505899458
product price: $0.09
/eaSold in multiples of 2000 for $180.00
Key Features
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Maximum Wire Size
18 AWG
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190690037
Zoro #
G505899458
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
18 AWG
Stud Size
#10
Details
Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Listed; UL E32244
Seam
Closed
Material - Plating Mating
Tin
CSA
LR18689
Plating min - Mating
2.540µm
Series
19069
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.