
Ring Terminal, 1/2 in Stud Size, 6 AWG, Bare Insulated, Crimp Termination Only
Mfr # 192210417
Zoro # G305899559
product price: $1.02
/eaSold in multiples of 80 for $81.60
Key Features
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Maximum Wire Size
6 AWG
Insulation Coverage
None
Insulation Type
Bare
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192210417
Zoro #
G305899559
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6 AWG
Stud Size
1/2 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Coverage
None
Insulation Type
Bare
Standards
CSA Listed; UL E32244
Seam
Closed
CSA
LR18689
Material - Plating Mating
Unplated
Series
19221
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.