Zoro Homepage

Ring Terminal, #5 to #6 Stud Size, 14 AWG, PVC Insulated, Blue

  • Mfr # 190700069

  • Zoro # G605899525


product price: $0.15
/ea
Sold in multiples of 600 for $90.00

Key Features

Insulation Type
PVC
Standards
UL E32244
Wire Insulation Diameter
4.40mm max.
CSA
LR18689
Material - Plating Mating
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190700069
Zoro #
G605899525
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Stud Size
#5 to #6
Wire Insulation Diameter
4.40mm max.

Details

Item
Ring Terminal
Insulation Color
Blue
Insulation Type
PVC
Standards
UL E32244
CSA
LR18689
Material - Plating Mating
Tin
Series
19070
Flammability
94V-0
Barrel Type
Closed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.