Zoro Homepage

Ring Terminal, M5 Stud Size, 2.5 - sq mm, Bare Insulated

  • Mfr # 193230009

  • Zoro # G405947839


product price: $0.33
/ea
Sold in multiples of 300 for $99.00

Key Features

Maximum Wire Size
2.5 mm²
Minimum Wire Size
1.00 mm²
Insulation Coverage
None
Insulation Type
Bare
Stud Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
193230009
Zoro #
G405947839
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2.5 mm²
Minimum Wire Size
1.00 mm²
Stud Size
M5

Details

Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Standards
UL E32244
Seam
Closed, Brazed
Series
19323
Material - Plating Mating
Tin
Barrel Type
Closed - Brazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.