Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 2 AWG Max, Bare, None Insulation

  • Mfr # 19193-0298

  • Zoro # G7922832


product price: $1.85
/ea
Sold in multiples of 46 for $85.10

Key Features

Type
Crimp
Color
Bare
Maximum Wire Size
2 AWG
Insulation Material
None
Standards
CSA Certified; UL E32244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19193-0298
Zoro #
G7922832
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2 AWG
Contact Plating Thickness
2.54 µm

Details

Item
Wire Connector
Type
Crimp
Color
Bare
Insulation Material
None
Standards
CSA Certified; UL E32244
Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.