Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RP - PIN ROLL SLOTTED 3/32 x 3/8

  • Mfr # 847000002

  • Zoro # G600442795


product price: $21.39
/ea
Sold in multiples of 4 for $85.56

Key Features

Series
84700
Coupling Type
Overmolded Cable
Material - Connector Body
Polypropylene
Temperature Range - Operating
-40°C to +85°C
Wire Size AWG
22 to 28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847000002
Zoro #
G600442795
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size AWG
22 to 28
Cable Diameter
1.60mm (.063")

Details

Series
84700
Coupling Type
Overmolded Cable
Material - Connector Body
Polypropylene
Temperature Range - Operating
-40°C to +85°C
Poles
4
Material - Plating Mating
Gold
Material - Coupling Nut
Die-Cast Zinc
Current - Maximum per Contact
1.5A
Voltage - Maximum
150V AC
Material - Contact
Phosphor Bronze
Diagnostics / LEDs
No
IP Rating
IP67
Type
Field Attachable Connector
Product Name
RJ45

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.