Shop MURRELEKTRONIK
See all product information
Create Account
RJ45 male 0 Degree / RJ45 male 0 Degree Cabinet-Line, Gigabit, FRNC/LS0H 4x2xAWG26
- Mfr # 7000-40881-2160100
- Zoro # G700458986
product price:
$
42.19
/ea
Key Features
Color
gray
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 18
Standards
CE conform
Material
MSUD (PBT); M12 (PUR); Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40881-2160100
- Zoro #
- G700458986
- UPC #
- -
- Country of Origin
- Czechia
- Color
- gray
- Temp. Range
- -25 to +85 °C
- Wire Gauge
- similar to AWG 18
- Standards
- CE conform
- Material
- MSUD (PBT); M12 (PUR); Plastic
- Cable Type
- 1 (PVC)
- Jacket Material
- PVC
- Shielded
- no
Description
M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 1m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.