Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S-M 16/5 F ins Spring 5P 16A 400V

  • Mfr # 936010533

  • Zoro # G2084211


product price: $99.75
/ea
Sold in multiples of 1000 for $99,750.00
Free Shipping & Returns

Key Features

Polarized to Mating Part
Yes
UL
E249674
Wire Size (AWG)
14-26
Gender
Female
Poles
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010533
Zoro #
G2084211
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
14-26
Stripping Length
9.00mm
Component Size
«34.2x14.6»

Details

Polarized to Mating Part
Yes
UL
E249674
Gender
Female
Poles
5
Product Name
GWconnect
Temperature Range - Operating
-40° to +125°C
Number of Rows
2
Component Type
Inserts - Spring Terminal
Material - Contact
Copper Alloy
Insert Series
S-M16/5
Durability (mating cycles max)
500
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Current - Maximum per Contact
16.0A
Voltage - Maximum
400V
Insert Color
Grey
Material - Plating
Silver
Series
93601
Material - Insert
Polycarbonate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.