Zoro Homepage

S-M 70/2 M ins Crp 2P 70A 1kV

  • Mfr # 936010509

  • Zoro # G2747461


product price: $93.99
/ea
Free Shipping & Returns

Key Features

Color - Resin
Gray
Voltage - Maximum
1000V
Gender
Male
Material - Housing
Polycarbonate
Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010509
Zoro #
G2747461
UPC #
-
Country of Origin
China

Details

Color - Resin
Gray
Voltage - Maximum
1000V
Gender
Male
Material - Housing
Polycarbonate
Poles
2
Current - Maximum per Contact
70.0A
Polarized to Mating Part
Yes
Component Type
Power Module
Series
93601
Durability (mating cycles max)
500
UL
E249674
Product Name
GWconnect
Temperature Range - Operating
-40° to +125°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.