This item is Discontinued.

Molex Sas Rcpt Ra Smt 0.76Au 29Ckt 787180002

Sas Rcpt Ra Smt 0.76Au 29Ckt (Discontinued)

  • Mfr # 787180002
  • Zoro # G405949239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
787180002
Zoro #
G405949239
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Temp.
260°C
Max. Voltage
30V
Standards
CSA Certified; UL E29179
Connector Type
Female
Terminal Type
Surface Mount
Material
Liquid Crystal Polymer
Hole Center to Center
0.8 mm; 1.27 mm
Features
Surface Mount Compatible
Color
Black
Contact Finish
Gold Plated
Number of Rows
2
Flammability Rating
UL 94V-0
Number of Contacts
29
Current Rating
1.5 A
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.