Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sc Power Connector 12 Awg Round

  • Mfr # 194210001

  • Zoro # G005964342


product price: $7.89
/ea
Sold in multiples of 15 for $118.35

Key Features

Color
Clear, Natural
Maximum Voltage
600 V
Current
20 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
5VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194210001
Zoro #
G005964342
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
11.18 mm
Contact Plating Thickness
1.016 µm
Wire Size (AWG)
12
Wire Insulation Diameter
8.64-11.18mm

Details

Color
Clear, Natural
Maximum Voltage
600 V
Current
20 A
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
5VA
Series
19421
Material
Polycarbonate, Polyester
Standards
CSA Certified; UL E182087
Number of Contacts
2
Terminal Type
IDT or Pierce
Wire Range
12 AWG
Application
Wire-to-Wire
Hole Center to Center
10.1 mm
Contact Finish
Tin Plated
Current Rating
20 A
Max. Voltage
600V
Max. Temp.
85°C
Number of Rows
1
Flammability Rating
UL 94-5VA
Terminal Finish
Tin Plated
Durability (mating cycles max)
250
Component Type
Plug, Receptacle
Material - Resin
Polycarbonate, Polyester
Flammability
94-5VA
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
Orientation
Vertical
Plating min - Mating
1.016µm
UL
E182087
Temperature Range - Operating
-35° to +85°C
Material - Metal
High Copper Alloy
Current - Maximum per Contact
20.0A
CSA
LR18689
Product Name
SCPC
Pitch - Mating Interface
10.10mm
Circuits Detail
2 Circuits with Ground

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.