Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sfp 1Pc Cage Assy - Solder Post

  • Mfr # 747370010

  • Zoro # G605951131


product price: $2.89
/ea
Sold in multiples of 35 for $101.15

Key Features

Application
Module-to-Board
Series
74737
Material
Copper Alloy
Number of Ports
1
Terminal Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747370010
Zoro #
G605951131
UPC #
-
Country of Origin
China

Details

Application
Module-to-Board
Series
74737
Material
Copper Alloy
Number of Ports
1
Terminal Type
Through Hole
Component Type
Cage Assembly
Rear Legs
0
Orientation
Horizontal
Port Configuration
1x1
Light Pipes per Port
0
Product Name
SFP
Thermal Solutions
Closed Top
EMI Panel / Bezel Mount
Spring Fingers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.