Zoro Homepage

SL IDT Opt G Female 22AWG Tin 8Ckt

  • Mfr # 14-56-7082

  • Zoro # G2757709


product price: $1.25
/ea
Sold in multiples of 780 for $975.00

Key Features

Color
Black
Number of Rows
1
Maximum Voltage
250 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-56-7082
Zoro #
G2757709
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
1.35 mm
Contact Plating Thickness
3.81 µm

Details

Item
IDT or Pierce
Color
Black
Number of Rows
1
Maximum Voltage
250 V
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Wire Type
Discrete
Terminal Type
IDT or Pierce
Material
Polyester Alloy
Max. Temp.
105°C
Max. Voltage
250V
Wire Range
22 AWG
Current Rating
3 A
Contact Finish
Tin Plated
Number of Contacts
8
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.