Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sl Interim Clip Std 44Ckt

  • Mfr # 15045441

  • Zoro # G705948666


product price: $3.49
/ea
Sold in multiples of 25 for $87.25

Key Features

Color
Black
Insulation Material
Polyester
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Standards
CSA Certified, CSA LR19980, UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15045441
Zoro #
G705948666
UPC #
-
Country of Origin
United States

Details

Item
Wire Connector
Color
Black
Insulation Material
Polyester
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Standards
CSA Certified, CSA LR19980, UL E29179
Material
Polyester
Series
70013
Number of Rows
2
Number of Contacts
44
Circuits (Loaded)
44
Lock to Mating Part
Yes
Maximum Conductors
44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.