Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sl Positive Lock P-P 3Ckt 50Mm Sn

  • Mfr # 2162721030

  • Zoro # G605789574


product price: $2.69
/ea
Sold in multiples of 29 for $78.01

Key Features

Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Material
Polyester Alloy
Series
216272
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162721030
Zoro #
G605789574
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Max. Insulation Dia.
1.63 mm
Wire Insulation Diameter
1.63mm max.
Wire Size (AWG)
22
Cable Length
50.00mm

Details

Item
Discrete Wire Assembly
Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Material
Polyester Alloy
Series
216272
Connector Type
Male-Male
Number of Rows
1
Hole Center to Center
2.54 mm
Terminal Type
Crimp or Compression
Wire Range
22 AWG
Application
Signal, Wire-to-Wire
Contact Finish
Tin Plated
Max. Voltage
600V AC/DC
Current Rating
3 A
Type
Discrete Wire Assembly
Number of Contacts
3
Terminal Finish
Tin Plated
Material - Metal
Phosphor Bronze
Pitch - Mating Interface
2.54mm
Product Name
SL
Material - Resin
Polyester Alloy
Material - Plating Termination
Tin
Assembly Configuration
Dual Ended Connectors
Material - Plating Mating
Tin
Single Ended
No
Overmolded
No
Circuits (Loaded)
3
Wire/Cable Type
UL 11028
Connector to Connector
SL-to-SL
Lock to Mating Part
Yes
Current - Maximum per Contact
3.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.