Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sl Positive Lock P-P 5Ckt 150Mm Sn

  • Mfr # 2162721052

  • Zoro # G005789075


product price: $4.35
/ea
Sold in multiples of 20 for $87.00

Key Features

Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Material
Polyester Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162721052
Zoro #
G005789075
UPC #
-
Country of Origin
China

Dimensions

Length
150 mm
Max. Insulation Dia.
1.63 mm
Cable Length
150.00mm
Wire Insulation Diameter
1.63mm max.
Wire Size (AWG)
22

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Material
Polyester Alloy
Series
216272
Connector Type
Male-Male
Current Rating
3 A
Number of Contacts
5
Hole Center to Center
2.54 mm
Number of Rows
1
Wire Range
22 AWG
Contact Finish
Tin Plated
Application
Signal, Wire-to-Wire
Terminal Type
Crimp or Compression
Type
Discrete Wire Assembly
Max. Voltage
600V AC/DC
Terminal Finish
Tin Plated
Material - Metal
Phosphor Bronze
Single Ended
No
Connector to Connector
SL-to-SL
Overmolded
No
Product Name
SL
Material - Resin
Polyester Alloy
Assembly Configuration
Dual Ended Connectors
Material - Plating Mating
Tin
Current - Maximum per Contact
3.0A
Circuits (Loaded)
5
Wire/Cable Type
UL 11028
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Pitch - Mating Interface
2.54mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.