Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sl Positive Lock P-P 6Ckt 150Mm Sn

  • Mfr # 2162721062

  • Zoro # G205789042


product price: $4.59
/ea
Sold in multiples of 20 for $91.80

Key Features

Insulation Material
Polyester Alloy
Maximum Voltage
600 V
Current
3 A
Length
150 mm
Series
216272
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162721062
Zoro #
G205789042
UPC #
-
Country of Origin
China

Dimensions

Length
150 mm
Max. Insulation Dia.
1.63 mm
Wire Size (AWG)
22
Wire Insulation Diameter
1.63mm max.
Cable Length
150.00mm

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V
Current
3 A
Series
216272
Connector Type
Male-Male
Color
Black
Material
Polyester Alloy
Number of Rows
1
Number of Contacts
6
Application
Signal, Wire-to-Wire
Current Rating
3 A
Wire Range
22 AWG
Hole Center to Center
2.54 mm
Max. Voltage
600V AC/DC
Terminal Type
Crimp or Compression
Contact Finish
Tin Plated
Type
Discrete Wire Assembly
Terminal Finish
Tin Plated
Assembly Configuration
Dual Ended Connectors
Material - Resin
Polyester Alloy
Overmolded
No
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Material - Metal
Phosphor Bronze
Product Name
SL
Wire/Cable Type
UL 11028
Material - Plating Mating
Tin
Pitch - Mating Interface
2.54mm
Circuits (Loaded)
6
Single Ended
No
Connector to Connector
SL-to-SL
Current - Maximum per Contact
3.0A
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.