
Sl Positive Lock P-P 8Ckt 100Mm Sn
Mfr # 2162721081
Zoro # G105789272
product price: $6.29
/eaSold in multiples of 15 for $94.35
Key Features
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Connector Type
Male-Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2162721081
Zoro #
G105789272
UPC #
-
Country of Origin
China
Dimensions
Length
100 mm
Max. Insulation Dia.
1.63 mm
Wire Size (AWG)
22
Cable Length
100.00mm
Wire Insulation Diameter
1.63mm max.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.