
Sl Positive Lock P-S 2Ckt 50Mm Sn
Mfr # 2162731020
Zoro # G405789835
product price: $1.79
/eaSold in multiples of 60 for $107.40
Key Features
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Connector Type
Male-Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2162731020
Zoro #
G405789835
UPC #
-
Country of Origin
China
Dimensions
Length
50 mm
Max. Insulation Dia.
1.63 mm
Cable Length
50.00mm
Wire Size (AWG)
22
Wire Insulation Diameter
1.63mm max.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.