Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sl Positive Lock P-S 3Ckt 600Mm Sn

  • Mfr # 2162731034

  • Zoro # G405789880


product price: $3.19
/ea
Sold in multiples of 30 for $95.70

Key Features

Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Series
216273
Connector Type
Male-Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731034
Zoro #
G405789880
UPC #
-
Country of Origin
China

Dimensions

Length
600 mm
Max. Insulation Dia.
1.63 mm
Wire Size (AWG)
22
Wire Insulation Diameter
1.63mm max.
Cable Length
600.00mm

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Series
216273
Connector Type
Male-Pigtail
Color
Black
Material
Polyester Alloy
Type
Discrete Wire Assembly
Contact Finish
Tin Plated
Terminal Type
Crimp or Compression
Wire Range
22 AWG
Current Rating
3 A
Hole Center to Center
2.54 mm
Features
Single Ended
Number of Rows
1
Max. Voltage
600V AC/DC
Number of Contacts
3
Application
Signal, Wire-to-Wire
Terminal Finish
Tin Plated
Overmolded
No
Material - Metal
Phosphor Bronze
Connector to Connector
SL-to-Pigtail
Product Name
SL
Wire/Cable Type
UL 11028
Lock to Mating Part
Yes
Material - Resin
Polyester Alloy
Material - Plating Mating
Tin
Assembly Configuration
Single Ended Connector
Current - Maximum per Contact
3.0A
Material - Plating Termination
Tin
Pitch - Mating Interface
2.54mm
Single Ended
Yes
Circuits (Loaded)
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.