Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sl Positive Lock P-S 6Ckt 150Mm Sn

  • Mfr # 2162731062

  • Zoro # G205790031


product price: $3.35
/ea
Sold in multiples of 25 for $83.75

Key Features

Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Length
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731062
Zoro #
G205790031
UPC #
-
Country of Origin
China

Dimensions

Length
150 mm
Max. Insulation Dia.
1.63 mm
Wire Size (AWG)
22
Cable Length
150.00mm
Wire Insulation Diameter
1.63mm max.

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Color
Black
Material
Polyester Alloy
Series
216273
Connector Type
Male-Pigtail
Features
Single Ended
Hole Center to Center
2.54 mm
Application
Signal, Wire-to-Wire
Max. Voltage
600V AC/DC
Number of Contacts
6
Terminal Type
Crimp or Compression
Wire Range
22 AWG
Type
Male-Pigtail
Number of Rows
1
Contact Finish
Tin Plated
Current Rating
3 A
Terminal Finish
Tin Plated
Circuits (Loaded)
6
Product Name
SL
Pitch - Mating Interface
2.54mm
Wire/Cable Type
UL 11028
Material - Resin
Polyester Alloy
Lock to Mating Part
Yes
Material - Metal
Phosphor Bronze
Connector to Connector
SL-to-Pigtail
Material - Plating Mating
Tin
Material - Plating Termination
Tin
Assembly Configuration
Single Ended Connector
Single Ended
Yes
Current - Maximum per Contact
3.0A
Overmolded
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.