Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sl Positive Lock P-S 8Ckt 50Mm Sn

  • Mfr # 2162731080

  • Zoro # G305789997


product price: $3.39
/ea
Sold in multiples of 20 for $67.80

Key Features

Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Series
216273
Connector Type
Male-Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2162731080
Zoro #
G305789997
UPC #
-
Country of Origin
China

Dimensions

Length
50 mm
Max. Insulation Dia.
1.63 mm
Wire Size (AWG)
22
Wire Insulation Diameter
1.63mm max.
Cable Length
50.00mm

Details

Item
Discrete Wire Assembly
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Series
216273
Connector Type
Male-Pigtail
Material
Polyester Alloy
Color
Black
Terminal Type
Crimp or Compression
Number of Contacts
8
Contact Finish
Tin Plated
Hole Center to Center
2.54 mm
Features
Single Ended
Number of Rows
1
Current Rating
3 A
Type
Male-Pigtail
Max. Voltage
600V AC/DC
Application
Signal, Wire-to-Wire
Wire Range
22 AWG
Terminal Finish
Tin Plated
Material - Plating Termination
Tin
Lock to Mating Part
Yes
Pitch - Mating Interface
2.54mm
Wire/Cable Type
UL 11028
Single Ended
Yes
Material - Metal
Phosphor Bronze
Product Name
SL
Material - Plating Mating
Tin
Material - Resin
Polyester Alloy
Current - Maximum per Contact
3.0A
Overmolded
No
Connector to Connector
SL-to-Pigtail
Circuits (Loaded)
8
Assembly Configuration
Single Ended Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.