
Sl Positive Lock R-R 8Ckt 150Mm Sn
Mfr # 2162701082
Zoro # G305926200
product price: $4.69
/eaSold in multiples of 16 for $75.04
Key Features
Cable Length
150.00mm
Current - Maximum per Contact
3.0A
Material - Metal
Phosphor Bronze
Termination Interface: Style
Crimp or Compression
Color - Resin
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2162701082
Zoro #
G305926200
UPC #
-
Country of Origin
India
Dimensions
Cable Length
150.00mm
Wire Insulation Diameter
1.63mm max.
Wire Size AWG
22
Details
Current - Maximum per Contact
3.0A
Material - Metal
Phosphor Bronze
Termination Interface: Style
Crimp or Compression
Color - Resin
Black
Pitch - Mating Interface
2.54mm
Lock to Mating Part
Yes
Material - Plating Termination
Tin
Material - Plating Mating
Tin
Wire/Cable Type
UL 11028
Circuits (Loaded)
8
Number of Rows
1
Voltage - Maximum
600V AC/DC
Material - Resin
Polyester Alloy
Gender
Female-Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.