
Sl Positive Lock R-S 8Ckt 300Mm Sn
Mfr # 2162711083
Zoro # G305789386
product price: $4.29
/eaSold in multiples of 20 for $85.80
Key Features
Insulation Material
Polyester Alloy
Maximum Voltage
600 V AC/DC
Current
3 A
Connector Type
Female-Pigtail
Material
Polyester Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2162711083
Zoro #
G305789386
UPC #
-
Country of Origin
China
Dimensions
Length
300 mm
Max. Insulation Dia.
1.63 mm
Cable Length
300.00mm
Wire Insulation Diameter
1.63mm max.
Wire Size (AWG)
22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.