
SL WtW Conn SR W/MtgE Opt B 19Ckt
Mfr # 70107-0053
Zoro # G2756920
product price: $1.55
/eaSold in multiples of 50 for $77.50
Key Features
Type
Crimp
Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70107-0053
Zoro #
G2756920
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Type
Crimp
Color
Black
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Material
Polyester
Number of Rows
1
Number of Contacts
19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.