
SL WtW Conn SR W/MtgE Opt F 4Ckt LATCH
Mfr # 70107-5038
Zoro # G4042890
product price: $1.25
/eaSold in multiples of 85 for $106.25
Key Features
Color
Black
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Hole Center to Center
2.54 mm
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70107-5038
Zoro #
G4042890
UPC #
-
Country of Origin
United States
Details
Item
Wire Connector
Color
Black
Maximum Operating Temperature
105 Degrees C
RoHS Compliant
Yes
Hole Center to Center
2.54 mm
Material
Polyester
Number of Contacts
4
Number of Rows
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.