Zoro Homepage

SL WtW Conn SR W/MtgE Opt F 7Ckt LATCH

  • Mfr # 70107-5041

  • Zoro # G4043222


product price: $1.29
/ea
Sold in multiples of 71 for $91.59

Key Features

Color
Black
Maximum Operating Temperature
105 Degrees C
Material
Polyester
Hole Center to Center
2.54 mm
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70107-5041
Zoro #
G4043222
UPC #
-
Country of Origin
Malaysia

Details

Item
Wire Connector
Color
Black
Maximum Operating Temperature
105 Degrees C
Material
Polyester
Hole Center to Center
2.54 mm
Number of Rows
1
Number of Contacts
7

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.