
Sl Wtw Conn Sr Wo/Mtge Opt A 25Ckt
Mfr # 701070024
Zoro # G905910869
product price: $1.75
/eaSold in multiples of 46 for $80.50
Key Features
Color
Black
Number of Rows
1
Series
70107
Application
Signal, Wire-to-Wire
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701070024
Zoro #
G905910869
UPC #
-
Country of Origin
United States
Details
Color
Black
Number of Rows
1
Series
70107
Application
Signal, Wire-to-Wire
Connector Type
Plug
Material
Polyester
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Max. Temp.
105°C
Number of Contacts
25
Flammability Rating
UL 94V-0
Lock to Mating Part
Yes
UL
E29179
Pitch - Mating Interface
2.54mm
Circuits (maximum)
25
Product Name
SL
Temperature Range - Operating
-40° to +105°C
Polarized to Mating Part
Yes
Flammability
94V-0
Material - Resin
Polyester
CSA
LR19980
Glow-Wire Capable
No
Stackable
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.