Zoro Homepage

SlimGrid Recpt /oTape GFLF 12Ckt

  • Mfr # 78120-1207

  • Zoro # G4049434


product price: $1.35
/ea
Sold in multiples of 122 for $164.70

Key Features

Color
Black
Number of Rows
2
Maximum Voltage
125 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78120-1207
Zoro #
G4049434
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.051 µm

Details

Color
Black
Number of Rows
2
Maximum Voltage
125 V AC
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
CSA Certified; UL E29179
Max. Voltage
125V AC
Material
Liquid Crystal Polymer
Max. Temp.
105°C
Hole Center to Center
1.27 mm
Terminal Type
Surface Mount
Number of Contacts
12
Current Rating
1.4 A
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Matte Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.