Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Slimstack Board-To-Board Connector, 0.40Mm Pitch, Fsb5 Floating Series, Plug, 5.00Mm (Discontinued)

  • Mfr # 2039560601
  • Zoro # G805892074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2039560601
Zoro #
G805892074
UPC #
191128870184
Country of Origin
Japan

Details

Item
Board-to-Board Connector
Max. Temp.
125°C
Max. Voltage
40V AC/DC
Application
Board-to-Board, Signal
Series
203956
Hole Center to Center
0.4 mm
Terminal Type
Surface Mount
Material
Liquid Crystal Polymer
Sub-Category
PCB Headers
Color
Black
Terminal Finish
Gold Plated
Number of Rows
2
Current Rating
0.3 A
Contact Finish
Gold Plated
Number of Contacts
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.