
SMA STR PLG/CBL SOLDER, RG405, SNGL BAG
Mfr # 73251-0051
Zoro # G4029563
product price: $7.45
/eaSold in multiples of 15 for $111.75
Key Features
Orientation
Straight
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
Impedance
50Ω
Frequency
18 GHz
Gender
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73251-0051
Zoro #
G4029563
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Orientation
Straight
Power / Voltage
VOLTAGE: 500 Vrms@Sea Level
Impedance
50Ω
Frequency
18 GHz
Gender
Plug
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.