
S.Mount.Hous.1 Lev.Pg16X2
Mfr # 936010819
Zoro # G505982396
product price: $74.55
/eaSold in multiples of 10 for $745.50
Key Features
Color
Gray
Max. Voltage
500V
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936010819
Zoro #
G505982396
UPC #
-
Country of Origin
China
Details
Color
Gray
Max. Voltage
500V
Finish
Polyester Powder Coated
Standards
CSA Certified; UL E249674
Material
Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.