Zoro Homepage

Smp-Max P Str Snap Type Pcb Smt

  • Mfr # 734205850

  • Zoro # G505931998


product price: $2.39
/ea
Sold in multiples of 1500 for $3,585.00

Key Features

Series
73420
Type
Subminiature
Max-Cycle
2
Power / Voltage
VOLTAGE: 330 Vrms@Sea Level
Max-Temp
260
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
734205850
Zoro #
G505931998
UPC #
-
Country of Origin
China

Details

Series
73420
Type
Subminiature
Max-Cycle
2
Power / Voltage
VOLTAGE: 330 Vrms@Sea Level
Max-Temp
260
Max-Duration
10
Style
PCB
Gender
Plug
PCB Mounting
Surface Mount
Frequency
10 GHz
Orientation
Straight
Impedance
50Ω
Keying to Mating Part
None
Product Name
SMP-MAX Evolution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.