Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Spot-On Wire-To-Board Header With Nail, 1.50Mm Pitch, Dual Row, Vertical 2016460120

Spot-On Wire-To-Board Header With Nail, 1.50Mm Pitch, Dual Row, Vertical (Discontinued)

  • Mfr # 2016460120
  • Zoro # G405909806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2016460120
Zoro #
G405909806
UPC #
-
Country of Origin
Viet Nam

Dimensions

Contact Plating Thickness
1 µm

Details

Color
Natural
Number of Rows
2
Max. Voltage
100V AC/DC
Max. Temp.
105°C
Terminal Type
Surface Mount
Hole Center to Center
1.5 mm
Material
Polyamide
Number of Contacts
12
Current Rating
2 A
Contact Finish
Matte Tin Plated
Terminal Finish
Matte Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.