Barrier Strip, 1 Row, 300 V, 14 AWG

  • Mfr # 387206307

  • Zoro # G205918145


product price:  $3.29
/ea
Sold in multiples of 35 for $115.15

Key Features

Number of Rows
1
Maximum Voltage
300 V
For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Temperature Range - Operating
-40° to +130°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
387206307
Zoro #
G205918145
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
PCB Thickness - Recommended
3.18mm
PC Tail Length
4.80mm

Details

Item
Barrier Strip
Number of Rows
1
Maximum Voltage
300 V
Temperature Range - Operating
-40° to +130°C
Plating min - Termination
3.810µm
Entry Angle
Horizontal
Surface Mount Compatible (SMC)
No
PCB Retention
None
Shrouded
Dual-Barrier
Circuits (Loaded)
7
Material - Metal
Brass
Polarized to Mating Part
No
Material - Resin
Polyester
Material - Plating Mating
Tin
Stackable
No
Color - Resin
Black
Material - Plating Termination
Tin
Panel Mount
No
Current - Maximum per Contact
15.0A
Lock to Mating Part
None
Pitch - Termination Interface
9.53mm
Orientation
Horizontal
Series
38720
Component Type
One Piece
Product Name
Fixed Mount Barrier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.