Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacked Sfp+ 2X4 Conn W/O Lightpipes

  • Mfr # 760665001

  • Zoro # G205951302


product price: $81.35
/ea
Sold in multiples of 40 for $3,254.00
Free Shipping & Returns

Key Features

Max. Voltage
120V AC/DC
Max. Temp.
85°C
Application
Module-to-Board
Series
76066
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760665001
Zoro #
G205951302
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.57mm
PC Tail Length
2.07mm

Details

Max. Voltage
120V AC/DC
Max. Temp.
85°C
Application
Module-to-Board
Series
76066
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Color
Black
Features
Surface Mount Compatible
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Ports
8
Current Rating
0.5 A
Terminal Type
Through Hole - Compliant Pin
Number of Rows
8
Hole Center to Center
0.8 mm
Connector Type
Female
Flammability Rating
UL 94V-0
Number of Contacts
160
Lock to Mating Part
Yes
Waterproof / Dustproof
No
PCB Retention
Yes
Product Name
SFP Plus,SFP+
CSA
LR19980
Plating min - Mating
0.762µm
Temperature Range - Operating
-40° to +85°C
Circuits Detail
160
Flammability
94V-0
Voltage - Maximum
120V AC (RMS)/DC
Grounding to Panel
None
Material - Plating Mating
Gold
Current - Maximum per Contact
0.5A
Keying to Mating Part
None
UL
E29179
Material - Plating Termination
Tin
Shield Type
EMI Fingers, Full Shield
Durability (mating cycles max)
100
Orientation
Right Angle
Material - Resin
High Temperature Thermoplastic
Pitch - Mating Interface
0.80mm
Polarized to Mating Part
Yes
PCB Locator
Yes
Polarized to PCB
Yes
Component Type
Receptacle
Shielded
Yes
Material - Metal
High Performance Alloy (HPA)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.