Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stacked Sfp 2X5 Assy W/Lps Sn Plate

  • Mfr # 757345002

  • Zoro # G905951312


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Max. Voltage
30V
Max. Temp.
85°C
Application
Module-to-Board
Series
75734
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
757345002
Zoro #
G905951312
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.40mm
PC Tail Length
3.05mm

Details

Max. Voltage
30V
Max. Temp.
85°C
Application
Module-to-Board
Series
75734
Standards
CSA Certified; UL E29179
Contact Finish
Gold Plated
Color
Black, Clear
Material
High Temperature Thermoplastic, Polycarbonate
Terminal Finish
Tin Plated
Number of Contacts
200
Flammability Rating
UL 94V-0
Terminal Type
Through Hole - Compliant Pin
Hole Center to Center
0.8 mm
Current Rating
0.5 A
Shielded
Yes
Product Name
SFP
Orientation
Right Angle
Durability (mating cycles max)
200
Material - Metal
High Performance Alloy (HPA)
Lock to Mating Part
Yes
Pitch - Mating Interface
0.80mm
PCB Retention
Yes
Material - Plating Mating
Gold
Polarized to PCB
Yes
PCB Locator
Yes
Current - Maximum per Contact
0.5A
Circuits (Loaded)
200
Waterproof / Dustproof
No
Flammability
94V-0
Color - Resin
Black, Clear (Blue Tint)
Polarized to Mating Part
Yes
Shield Type
EMI Fingers
Temperature Range - Operating
-40° to +85°C
UL
E29179
Component Type
Receptacle
CSA
LR19980
Material - Plating Termination
Tin
Material - Resin
High Temperature Thermoplastic, Polycarbonate
Plating min - Mating
0.762µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.