Zoro Homepage

Stacked Sfp+ 2X5 Conn Assy W/ Tin Tails

  • Mfr # 760475003

  • Zoro # G805951092


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Max. Voltage
120V AC/DC
Max. Temp.
85°C
Standards
CSA Certified; UL E29179
Flammability Rating
UL 94V-0
Contact Plating Thickness
0.762 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760475003
Zoro #
G805951092
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.762 µm

Details

Max. Voltage
120V AC/DC
Max. Temp.
85°C
Standards
CSA Certified; UL E29179
Flammability Rating
UL 94V-0
Number of Contacts
200
Material
High Temperature Thermoplastic, Polycarbonate
Terminal Finish
Tin Plated
Connector Type
Female
Hole Center to Center
0.8 mm
Terminal Type
Through Hole - Compliant Pin
Contact Finish
Gold Plated
Number of Rows
2
Color
Black, Clear
Current Rating
0.5 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.